Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Flashlights & Portable Work Lights


(622 Items)
Sub Category
Work Lights-Metal Halide (12)
Remove
Portable Metal Halide Utility Lights
Remove
Narrow Your Results By:
Cord Length Feet
15 (9)
1-1/2 (1)
Watts
100 (7)
200 (3)
Our Price
Under $317.00 (2)
$323.00 - $331.00 (2)
$333.00 - $334.00 (1)
$390.00 - $391.00 (1)
$431.00 - $432.00 (1)
$590.00 - $591.00 (1)
$651.00 - $652.00 (1)
Over $691.00 (1)





Portable Metal Halide Utility Lights
Portable Metal Halide Utility Lights Portable Metal Halide Utility Lights Are Ideal For Keeping Any Workspace Illuminated, Visible And Safe.

Metal halide work lights offer the lowest energy usage per lumens produced, with the longest lamp life and highest light output. Illuminated with 100 watt metal halide HID lamp. Metal halide lights are yoke-mounted to allow easy vertical and horizontal angle adjustments. Lights are housed in yellow powder-coated steel for strength and safety. Includes 15’L 120V power cord. Metal Halide lights offer an average life of 15,000 hours! ETL approved. 1 Year Limited Warranty.

Pedestal Base features 16 gauge steel tubular post with 18” heavy duty steel base. Post is height adjustable from 5’6” to 8’6”.
Cart Base features 16 gauge tubular steel post with 10” diameter solid rubber wheels. Post is height adjustable from 5’ to 8’.
Tripod includes a base covering a 46” diameter area and height-adjustable 20 gauge tubular steel post ranging from 3’ to 6’6”.
Floor Base is made from 12-gauge steel and covers a 16” diameter area.
Clamp-On Mount secures lights to most surfaces up to 3” thick.
Magnet Mount provides 210 lb. magnet strength with a 1/4” steel arm that extends 6” from mounting surface.


Portable Metal Halide Utility Lights
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.

* FREE Shipping on these items
Add Items To Cart
BASE TYPE LIGHT QTY. WATTS VOLTS LUMENS IMAGE MODEL QTY PRICE
Cart11001209000
WBB231254 *$431.95
Cart220012018000
WBB231255 *$691.00
Clamp11001209000
WBB231256 *$316.95
Floor11001209000
WBB231258 *$333.95
Magnet11001209000
WBB231259 *$323.95
Pedestal11001209000
WBB231260 *$390.95
Pedestal220012018000
WBB231261 *$651.00
Tripod11001209000
WBB231262 *$330.95
Tripod220012018000
WBB231263 *$590.00

Add Items To Cart

 May We Suggest
Metal Halide Replacement Light Head      
Metal Halide Replacement Light Head      
Metal Halide Replacement Light Head      
FREE Shipping
Qty: 
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
(68)