Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Power Protection


(292 Items)
Sub Category
Inverters (23)
Remove
1250W 12V DC to AC Inverter with Automatic Line-to-Battery 30-Amp Charger
Remove

      Items
1250W 12V DC to AC Inverter with Automatic Line-to-Battery 30-Amp Charger 1250W 12V DC to AC Inverter with Automatic Line-to-Battery 30-Amp Charger


1250W 12V DC to AC Inverter with Automatic Line-to-Battery 30-Amp Charger
1250W 12V DC to AC Inverter with Automatic Line-to-Battery 30-Amp Charger
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB226244
List Price $616.00    Save 26%
Price: $454.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

1250W 12V DC to AC Inverter with Automatic Line-to-Battery 30-Amp Charger

Tripp Lite's APS1250 DC-to-AC inverter with automatic line-to-battery transfer and integrated charging system serves as an extended run UPS, a standalone power source or an automotive inverter. Supplies up to 1250 watts of continuous 120V AC power to 2 AC outlets from any 12V battery or automotive DC source. OverPower inverter output feature temporarily provides up to 150% of the continuous output for 1-60 minutes and DoubleBoost inverter output feature delivers up to 200% of the continuous output for up to 10 seconds, providing the extra power needed to cold start heavy-duty tools and motorized equipment. When AC cable is connected to a live wall socket, commercial power passes through to connected equipment and the battery set is recharged via 3 stage, 30 amp charging system. In UPS mode, the APS system responds to blackouts and voltage fluctuations with a near instantaneous automatic transfer to battery-derived AC output. Includes a set of high current DC input terminals for simple installation (user supplies batteries and cabling - see owner's manual for recommendations). Passes sine wave utility or generator power during battery charging and UPS line power operation, plus efficient PWM sine wave AC output in inverter and UPS backup modes. Reliable large transformer design, with frequency control powers resistive electronic loads or large inductive motors.

Product Specifications
VOLTAGE 12V
OUTLET QTY 2
WEIGHT LBS 23.2
CORD LENGTH 6 Feet
LIMITED WARRANTY 1 Year
CONSTRUCTION Polycarbonate
COLOR FINISH Black
HEIGHT INCHES 7
DEPTH INCHES 9
WIDTH INCHES 8-3/4
BRAND Tripp Lite
MANUFACTURERS PART NUMBER APS1250
WATTS 1250
OUTLET TYPE NEMA 5-15R


Have a Question About This Product? - Chat live with a representative
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
 I found this item for a lower price.
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
PowerVerter 3000W 12V DC to AC Permanent Mount Inverter PowerVerter3000

PowerVerter 3000W 12V DC to AC Permanent Mount Inverter PowerVerter3000

From $435.95
More Info
Add to Cart
PowerVerter 150W 12V DC to AC Portable Inverter with DC Auto Power Outlets

PowerVerter 150W 12V DC to AC Portable Inverter with DC Auto Power Outlets

From $33.95
More Info
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
(82)