Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

HVAC Pumps & Circulators


(671 Items)
Sub Category
Circulators (275)
Remove
Bell & Gossett Maintenance Free Pump Series PL
Remove
Narrow Your Results By:
Availability
Ships same day (5)
Amps
1.4 (1)
1.75 (1)
2.1 (8)
4.7 (2)
RPM
3300 (6)
2650 (2)
3250 (2)
3400 (2)
Horsepower
1/6 (8)
1/12 (2)
2/5 (2)
Our Price
Under $250.00 (2)
$250.00 - $350.00 (2)
$350.00 - $400.00 (2)
$400.00 - $450.00 (2)
$450.00 - $500.00 (1)
$550.00 - $600.00 (1)
$600.00 - $650.00 (1)
Over $950.00 (1)





Bell & Gossett Maintenance Free Pump Series PL
Bell & Gossett Maintenance Free Pump Series PL Bell & Gossett Maintenance-Free Series PL™ Circulators Provide A Superior Alternative To Large Wet Rotor Circulators. For use with hydronic heating systems and portable water in residential and commercial applications.

Bell & Gossett Series PL™ circulators feature a maximum working pressure of 150 psi and operating temperature of 250°F. Series PL™ circulators have a powerful, dry-motor design that delivers exceptional performance that is 25% more efficient than wet rotor circulators. Precision balanced alloy steel rotor and double sided I-seal™ design. Includes quick-connect wire nut leads and dual-knockouts for fast, secure hook-ups. Solid stiff-shaft is made from high-strength alloy steel that is impervious to cracking caused by thermal stress. Precision crafted bearing system is permanently lubricated for maintenance-free use and quiet operation. These circulators feature an advanced close-coupling to increase pump life, assure seasonal start-ups and easily handle difficult, dirty water conditions. Carbon/silicone carbide seal is on a stainless steel shaft sleeve for long life. Choose between Cast Iron and 100% lead-free Bronze construction. UL listed

Bell & Gossett Maintenance Free Pump Series PL
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
MATERIAL MANUFACTURERS MANUFACTURERS
HOUSING IMPELLER HORSEPOWER VOLTS PHASE AMPS RPM MODEL NUMBER PART NUMBER IMAGE MODEL QTY PRICE
Cast IronGlass Filled Noryl®1/1211511.42650PL301BL012
WBB46906$229.95
BronzeGlass Filled Noryl®1/1211511.752650PL30B1BL013
WBB46900$358.95
Cast IronGlass Filled Noryl®1/611512.13300PL361BL001
WBB46897$249.95
BronzeGlass Filled Noryl®1/611512.13300PL36B1BL003
WBB46903$371.95
Cast IronGlass Filled Noryl®1/611512.13300PL451BL002
WBB46898$269.95
BronzeGlass Filled Noryl®1/611512.13300PL45B1BL004
WBB46904$418.95
Cast IronGlass Filled Noryl®1/611512.13300PL501BL016
WBB46899$326.95
BronzeGlass Filled Noryl®1/611512.13300PL50B1BL017
WBB46905$479.95
Cast IronGlass Filled PPS2/511514.73250PL551BL032
WBB46901$440.95
BronzeGlass Filled PPS2/511514.73250PL55B1BL068
WBB46907$564.00
Cast IronGlass Filled Noryl®1/611512.13400PL751BL034
WBB46902$614.00
BronzeGlass Filled Noryl®1/611512.13400PL75B1BL035
WBB46908$974.00
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
(70)