Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

HVAC Pumps & Circulators


(671 Items)
Sub Category
Expansion Tanks, Air Vents & Separators (65)
Remove
Enhanced Air Separators
Remove
Narrow Your Results By:
Our Price
Under $141.00 (1)
$202.00 - $203.00 (1)
$386.00 - $387.00 (1)
Over $678.00 (1)





Enhanced Air Separators
Enhanced Air Separators Bell and Gossett Enhanced Air Separators Are Ideal For Residential, Institutional And Light Commercial Applications.

These air separators are engineered to remove entrained air from hydronic heating and cooling systems, providing superior air removal compared with other devices. Enhance air separators are built to last using rugged two-piece cast iron body and cap construction. Internal parts are all stainless steel. Vent has a brass body and non-ferrous internals. These air separators are easy and convenient to install; requires no minimum pipe run. Features straight or angle pattern installation capability. Usable for systems with either steel compression or diaphragm expansion tanks. Includes a removable and replaceable 3/4" high capacity vent.
How it works:
As system fluid enters through the inlet, (either straight or angle) the diffuser distributes flow evenly across the stainless steel, wire brush-like medium. Air bubbles, even micro air bubbles, stick to the brush filaments. Trapped air rises above the diffuser through a baffle where the air is then released through an opening at the top. De-aerated water then goes back into the system.

Enhanced Air Separators
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
CONNECTION FLANGE MAX MANUFACTURERS
H" TYPE FACE TO FACE WP PSI TEMPERATURE PART NUMBERS IMAGE MODEL QTY PRICE
12-3/161" NPT6-7/16150250 F112105
WBB46853$140.95
12-3/161-1/4" NPT6-7/16150250 F112106
WBB46854$202.95
15-3/41-1/2" NPT8-5/8150250 F112107
WBB46855$386.95
17-1/22" NPT8-5/8150250 F112108
WBB46856$678.00
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
(76)