Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

HVAC Pumps & Circulators


(671 Items)
Sub Category
Expansion Tanks, Air Vents & Separators (65)
Remove
Flow Switches
Remove
Narrow Your Results By:
Availability
Ships same day (1)
Our Price
Under $107.00 (1)
$144.00 - $145.00 (1)
$186.00 - $187.00 (2)
$282.00 - $283.00 (2)
$305.00 - $306.00 (1)
Over $369.00 (1)





Flow Switches
Flow Switches Flow Switches Are Used For Electrically Operated Equipment Such As Signal Lights, Alarms, Motors, Automatic Burners, Metering Devices And More.

Flow Switches are made of hardened stainless steel bearings and paddles to provide long lasting durability and to mimimize friction. Includes two electrical knockout ends, 1" NPT connection and sealed Monel bellows. FS8-W General Purpose Liquid Flow Switches are used for environments that require water and dust tight NEMA 4X flow switch. FS7-4 & FS7-4W Industrial Liquid Flow Switches are used for hydronic systems, air conditioning and refrigeration. With 1-1/4" NPT connection made with brass with sealed tube construction. Magnetic switching mechanism eliminates need for bellows. Adjustable screw provide easy flow adjustment. UL/CSA listed. Dimensions vary.


Flow Switches
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
MAXIMUM MANUFACTURERS
L" W" H" SIZE FLOW NO FLOW AMPS MODEL NUMBER IMAGE MODEL QTY PRICE
3-3/838-7/161" NPT27 GPM3.6 GPM - 9.2 GPM7.4 FLA-44.4 LRA @ 120V;3.7 FLA-22.2 LRA @ 240VFS4-3
WBB46865$106.95
3-1/43-1/48-3/81" NPT27 GPM3.4 GPM - 15 GPM7.4 FLA-44.4 LRA @ 120V;3.7 FLA-22.2 LRA @ 240VFS8-W
WBB46868$144.95
3-3/163-3/165-1/161" NPT27 GPM1.1 GPM - 10 GPM7.4 FLA-44.4 LRA @ 120V;3.7 FLA-22.2 LRA @ 240VFS5-1
WBB46867$186.95
3-3/163-3/165-1/163/4" NPT16.6 GPM1.1 GPM - 10 GPM7.4 FLA-44.4 LRA @ 120V;3.7 FLA-22.2 LRA @ 240VFS5-3/4
WBB46866$186.95
3-23/323-3/45-1/23/4" NPT70 GPM0.06-GPM - 1.5 GPM7.4 FLA-44.4 LRA @ 120V;3.7 FLA-22.2 LRA @ 240VFS6-3/4
WBB46869$282.95
3-23/323-3/45-1/21" NPT70 GPM0.06-GPM - 1.5 GPM7.4 FLA-44.4 LRA @ 120V;3.7 FLA-22.2 LRA @ 240VFS6-1
WBB46870$282.95
5-13/162-7/813-9/161-1/4" NPT10 Ft./Sec. Vel.N/A7.4 FLA-44.4 LRA @ 120V;3.7 FLA-22.2 LRA @ 240VFS7-4
WBB46871$305.95
7-1/44-5/813-3/41-1/4" NPT10 Ft./Sec. Vel.N/A7.4 FLA-44.4 LRA @ 120V;3.7 FLA-22.2 LRA @ 240VFS7-4W
WBB46872$369.95
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
(60)