Taco® VorTech® & 4900 Series Air Separators

Taco® VorTech® & 4900 Series Air Separators

Taco® Air Separators Deliver The Most Complete And Effective Means Of Air Removal On The Market.

Air separators eliminate damaging effects and irritating noise caused by unwanted system air. Used in systems with up to a maximum temperature of 240°F and pressure of 150 psi. 4900 Series Air Separators are designed for the complete elimination of air from closed loop heating and cooling systems. PALL ring process removes air. Made using a brass body with integral shut-off valve. VorTech® Separators provide an enhanced level of air removal in hydronic heating, cooling or combinational systems. Made using a cast iron body with Viton O-ring and stainless steel cartridge.


COMPARE INLET CONNECTION HOUSING MANUFACTURER'S
NPT" TYPE CONSTRUCTION PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.155.160:66