Little Giant® End Suction Centrifugal Pumps Are Ideal For Water Transfer, Booster And Lift Applications For Irrigation.
Little Giant® End Suction Centrifugal Pumps have a glass filled thermoplastic impeller with reinforced SSTL hub providing a smooth surface for high efficiency and long lasting durability. The square flange motor is a single phase with 3600 RPM. A large drain hole and shaft flinger in the adapter bracket prevents moisture from damaging the bearings. Also features ports that bleed air during priming and drainage in order to prevent frost damage. Pumps have thermal overload protections and a higher than NEMA service factor for added safety. Gallons per minute (GPM) range from 46 to 104. Volts and amps vary. Fully serviceable with 2 Year Warranty.
Little Giant® End Suction Centrifugal Pumps Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.