High Water Alarms

High Water Alarms

Little Giant® High Water Alarms Detect High Water Levels To Sound The Alarm For Notification.

Indoor High Water Alarm features a NEMA 1 thermoplastic enclosure. Mechanical float switch includes a 15'L cable. Alarm with red LED warning light, horn with silence switch and test button. 9V DC battery back-up. 115V. UL and CSA listed. Indoor/Outdoor High Water Alarm has a type 3R watertight thermoplastic enclosure. Mechanical float switch includes a 15'L cable. Alarm with red LED warning light, horn with silence switch and test button. Includes a pre-mounted terminal block to use enclosure as a junction box. 115V. UL and CSA listed. Low Voltage Water Alarm acts as a remote water sensor and alarm. Includes 6'L wire and can be used with additional wire up to 50'L. Solid state electronics powered using a 9V battery (not included). Low battery warning, 5-dB alarm and test bar.


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE
BRAND MODEL VOLTS CONSTRUCTION CORD L' PART NO. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.73.123:60