Blower Valves & Silencers

Blower Valves & Silencers

Blower Valves And Silencers Are Used For Pressure And Vacuum Applications.

Blower Valves And Silencers are made of high quality materials for long lasting durability. Check valve (non-return valve) provides two openings, one for air to flow through and other for air to exit. Silencer used to muffle noise generated by exhaust air in blower system. Relief valve used to control or limit amount of pressure in blower system by allowing pressurized air to flow through auxiliary passage out of system. Valve types are Check, Relief and Silencer. Connection sizes are 1-1/2 in., 2 in., 2-1.2 in. and 4 in.. Dimensions and colors vary per item. Quantity is 1.


COMPARE INLET
BRAND VALVE TYPE CONNECTION SIZE" PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.148.252:24