Regenerative Blowers

Regenerative Blowers

Regenerative Blowers Are Designed For Industrial Duty To Be Run 24/7.

Regenerative Blowers are made with a corrosion resistant cast aluminum alloy construction for long lasting durability. Provides clean, oil-free air without any contaminants. Energy efficient design virtually maintenance free with fewer moving parts reducing wear and tear. Low acoustical noise levels running quieter (between 51-81 db's) compared to traditional blowers. Lightweight, compact size provides built in thermal protectors for overload protection. Double shielded stainless steel sealed bearings and high quality shaft oil Seals are standard between the impeller & bearings for protection against air contamination. Tighter tolerances between impellers and housings increase flow and pressure efficiency. Available in a variety of horsepower's from 0.16 to 50. Phases are 1 and 3. Stages are 1 and 2. Inlet connections are 1 in., 1-1/4 in., 1-1/2 in., 2, 2-1/2 in. and 4 in.. Color is Gray. Quantity is 1.


PHASE
  • PHASE
STAGES
  • STAGES
HORSEPOWER
  • HORSEPOWER
CONNECTION "
  • CONNECTION "
DECIBLES
  • DECIBLES
COMPARE INLET MAX PRESSURE MAX AIR
BRAND PHASE STAGES HORSEPOWER CONNECTION " INCH H20 FLOW CFM DECIBLES PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.49.129:62