Medium & Coarse Bubble Mixing Diffusers

Medium & Coarse Bubble Mixing Diffusers

Medium And Coarse Bubble Mixing Diffusers Are Used For A Variety Of Mixing Applications.

Medium And Coarse Bubble Mixing Diffusers are made of polypropylene for long lasting durability. Diffuser with medium design produces medium bubbles used for a small, mild to medium intensity, aeration/mixing applications. Diffuser with course design produces coarse bubbles used for small, medium to high intensity mixing applications. Styles are Cap and Disc. Bubble types are Course and Medium. Diameters are 3 in. and 5 in.. Connection sizes are 3/8 in. and 3/4 in.. Quantity is 1.


COMPARE CONNECTION ACTIVE SURFACE FLOW AIR GPH MIXED @ 6'
BRAND BUBBLE TYPE SIZE " AREA (SQ ") INTERFERENCE " REQUIREMENTS SCFM DEPTH/CFM AIR INPUT PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.28.90:24