Browse Pumps (1,612 Items)
Power-Flo Non-Clog Sewage Pumps
Narrow Your Results By:
Voltage
230 (21)
460 (17)
208 (3)
Our Price
Under $2,000.00 (9)
$2,500.00 - $3,000.00 (6)
$3,000.00 - $3,500.00 (7)
$6,000.00 - $6,500.00 (4)
$6,500.00 - $7,000.00 (4)
$7,000.00 - $7,500.00 (4)
$7,500.00 - $8,000.00 (4)
Over $8,000.00 (3)
Power-Flo Non-Clog Sewage Pumps
Sewage Pumps Are Ideal For Heavy Effluent And Sewage Waste Transfer Applications. Sewage Pumps are made of heavy duty cast iron construction with corrosion resistant powder coat finishes for long lasting durability and dependability. Heavy duty Single and 3 Phase motors come in wide range of 2-13/16 to 48 horsepower that pump 400 to 2000 gallons per minute . Discharges have 4 and 6 inch diameter connections. Voltages are 208V, 230V and 460V .
Power-Flo Non-Clog Sewage Pumps
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
ELECTRIC
DISCHARGE
HP
GPM
VOLTS
PHASE
AMPS
SIZE"
IMAGE
MODEL
QTY
PRICE
2-13/16 400 230 3 8 4
WBB485822 $1,681.00
2-13/16 400 460 3 4 4
WBB485823 $1,681.00
2-13/16 400 230 1 12.6 4
WBB485821 $1,722.00
3-11/16 450 460 3 7 4
WBB485826 $1,761.00
3-11/16 450 230 3 14 4
WBB485825 $1,761.00
3-11/16 450 230 1 18.5 4
WBB485824 $1,808.00
4-1/2 600 208 3 20.9 4
WBB485848 $2,899.00
4-1/2 600 230 3 17.6 4
WBB485846 $2,899.00
4-1/2 600 460 3 8.8 4
WBB485847 $2,899.00
4-1/2 600 230 1 26 4
WBB485852 $3,062.00
5 500 460 3 9 4
WBB485829 $1,863.00
5 500 230 3 19 4
WBB485828 $1,863.00
5 500 230 1 28 4
WBB485827 $1,910.00
7-1/2 700 230 3 23.6 4
WBB485850 $2,965.00
7-1/2 700 460 3 11.8 4
WBB485851 $2,965.00
7-1/2 700 208 3 30.8 4
WBB485853 $2,965.00
7-1/2 700 230 1 39 4
WBB485849 $3,256.00
9 1200 460 3 13 6
WBB485884 $6,357.00
9 1200 230 3 26 6
WBB485885 $6,357.00
11-1/3 875 460 3 14.2 4
WBB485871 $3,142.00
11-1/3 875 230 3 28.4 4
WBB485870 $3,142.00
11-1/3 875 208 3 32.2 4
WBB485872 $3,142.00
12 1400 460 3 18 6
WBB485861 $6,825.00
12 1400 230 3 36 6
WBB485862 $6,825.00
15 925 230 3 40 4
WBB485873 $3,499.00
15 925 460 3 20 4
WBB485874 $3,499.00
18 1600 460 3 25.3 6
WBB485864 $6,318.00
18 1600 230 3 50.6 6
WBB485863 $6,318.00
18 1600 460 3 25 6
WBB485865 $7,416.00
18 1600 230 3 50 6
WBB485866 $7,416.00
24 1600 230 3 62.8 6
WBB485867 $6,913.00
24 1600 460 3 31.4 6
WBB485868 $6,913.00
24 1900 460 3 32 6
WBB485881 $7,691.00
24 1900 230 3 64 6
WBB485875 $7,691.00
30 1600 230 3 75.8 6
WBB485876 $7,407.00
30 1600 460 3 37.9 6
WBB485877 $7,407.00
30 2000 460 3 41 6
WBB485878 $8,214.00
30 2000 230 3 82 6
WBB485879 $8,214.00
36 1600 230 3 90 6
WBB485880 $7,557.00
36 1600 460 3 45 6
WBB485882 $7,557.00
48 2000 460 3 65 6
WBB485883 $9,074.00
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.