Submersible Effluent Pumps With Solid Handling Capability
Submersible Effluent Pumps With Solid Handling Capability Are Available For A Variety Of Residential, Commercial Or Industrial Applications.
Submersible Effluent Pumps With Solid Handling Capability are solidly manufactured with heavy duty cast iron, die-cast zinc, stainless steel or thermoplastic housings and shafts for long lasting durability and dependability. Corrosion resistant impellers and covers provide fully reliable submersible capabilities. Various types and sizes handle 1/8, 3/8, 1/2, 3/4 or 2 inch diameter solid waste material. Wide selection of Bell & Gossett®, Eco Flo, Goulds, Little Giant®, Power-Flo Pumps & Systems and Wayne brand 1 or 3 phase units with 1/5, 1/4, 2/7, 1/3, 4/10, 1/2, 3/4, 1, 1-1/2 or 2 horsepower and 1-1/4, 1-1/2 or 2 inch discharge connections are available depending upon particular requirement or application. Come with various Automatic or Manual and Piggyback or Integral switch types. 8 to 30 foot cord lengths.
Submersible Effluent Pumps With Solid Handling Capability Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order. * FREE Shipping on these items