Little Giant® Epoxy Encapsulated Direct Drive Submersible Pumps
Little Giant® Epoxy Encapsulated Direct Drive Submersible Pumps Are Ideal For Commercial, Industrial And Home Applications Where Liquid Must Be Transferred Or Circulated.
Little Giant® Epoxy Encapsulated Direct Drive Submersible Pumps are small, submersible and epoxy encapsulated for long lasting durability. Designed for use with statuary fountains, water displays, air conditioners, machine tools and more. Features a 1/4 in. MNPT discharge, 7 in. shut-off head capability, a screened inlet and a 6 in. power cord. Choose from models with horsepowers of 1/125, 1/40 or 1/28. Gallons per hour (GPH) and amps vary from model to model.
"
Little Giant® Epoxy Encapsulated Direct Drive Submersible Pumps Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.