Little Giant® Oil-Filled Direct Drive Submersible Pumps

Little Giant® Oil-Filled Direct Drive Submersible Pumps

Little Giant® Oil-Filled Direct Drive Submersible Pumps Are Used For Commercial, Industrial And Home Applications Where Liquid Must Be Transferred Or Circulated.

Little Giant® Oil-Filled Direct Drive Submersible Pumps are available in variety of styles to fit a wide array of pumping applications, including aquariums, swimming pools, water displays, ice makers, air conditioners, boat bailing, circulation in welding and pipe threading machines, pumping mild chemicals and statuary displays. Be sure to match the appropriate pump to the desired application. Choose from models with horsepowers of 1/200, 1/160, 1/150, 1/40, 1/15 and 1/12. Gallons per hour (GPH), volts, amps, watts and cord lengths vary from model to model.


DISCHARGE SIZE"
  • DISCHARGE SIZE"
INLET SIZE"
  • INLET SIZE"
GPH
  • GPH
HP
  • HP
VOLTS
  • VOLTS
L'
  • L'
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE CONNECTION CORD
DISCHARGE SIZE" INLET SIZE" GPH HP VOLTS AMPS WATTS L' IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.77.124:46