Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aargo - 901014 Universal Vacuum Pump - Liquid or Air Powered - Moves Liquids or Solids up to 22mm

Rollover image to zoom in

Click image to enlarge

Aargo - 901014 Universal Vacuum Pump - Liquid or Air Powered - Moves Liquids or Solids up to 22mm

Item #: WBM2083421

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 18,995.00
Product Information
Customer Review
Product Q&A
Aargo Environmental, 901014 Universal Mucking Pump - Liquid & Air Powered with 178434S Power Pack

The Industry’s Most Advanced and Versatile Portable Pump For The Removal of Sludge, Scale and Slurries, Wet or Dry. Aargo Environmental's Universal Mucking Pump is the "heart" of a highly effective material handling system. Its unique design, based on advanced jet pump technology, converts pressure energy into velocity energy that collects and transports materials over long distances through easy to handle 3" (75mm) and 4" (100mm) diameter hose. Having no moving parts, the pump is virtually maintenance-free and its simplicity of operation requires no skilled labor. It replaces costly, time consuming, manual material handling methods that have been the only way to handle many such jobs in the past. One example is Hopper loading. With the cover removed, material is fed directly into the hopper through a stainless steel screen that prevents oversized particles from entering the pump. Sluicing nozzles and cross jets are provided to continually wash material into the main jet stream and prevent "bridging" in the hopper. The Universal Mucking Pump can also be used for Submersible Operations. The motive power is generally pressurized liquid. The pump can be totally submerged, with the cover removed and operated in any position to convey contaminated liquids and slurries from tanks, vessels and other confined areas. The Universal Mucking Pump can also be used for Vacuum cleaning. In this mode, the pump, with the cover in place, can produce up to 26" (650mm) of mercury vacuum. Material can then be vacuumed directly into a Vacuum Collectin Tank. This capability offers the convenience and flexibility of using manageable sized vacuum hose to pick up material from areas normally considered inaccessible. The motive power in this application can be compressed air or pressurized liquid. How it Works: The Motive power, compressed air or pressurized liquid, enters the pump and passes through a power pac nozzle. The nozzle is designed to efficiently convert the pressure energy of the power media into velocity energy. The power media emerges from the nozzle at a very high velocity, creating a suction or vacuum, that causes surrounding material to be drawn into its jet flow stream. The power media and entrained material then enter the power pac mixer where both are combined into a uniform mixture. This mixture enters the pump’s discharge diffuser where pressure energy is regained and providing the most efficient velocity to convey the material through long runs of discharge hose. The Universal Mucking Pump Design Features: No moving parts, Abrasion resistant power pac mixer, Interchangeable power pacs, Self-Priming, High tonnage per hour, Can operate dry indefinitely, Relatively Lightweight and easily portable, Built-in pressure gauge, Pump can pass solids up to 1 1/4" (32mm), Stainless steel screen prevents oversized material from entering the pump, Stainless steel sluicing and cross jet system integrally cast into pump body, Cast aluminum body and cover, Stainless steel fasteners, Supply and discharge hose connections at one end of pump to improve handling, Female threads on all hose connections minimize damage, Compact - will fit through a 12"x16" (300x400mm) opening, Accepts 2" (50mm), 3" (75mm), 4" (100mm) Inside Diameter standard flexible hose. Applications: The Universal Mucking Pump is the best solution for cleanup and maintenance problems worldwide, inluding: Power Plants, Steel Mills and Foundries, Oil Refineries, Chemical and Petrochemical Processing Plants, Food Processing Plants, Marine and Shipyards, Water Treatment Plants, Sewage Treatment Plants, Mining Operations, Sandblasting Operations, Etc.

Product Features

  • Works extremely well under low clearance load with cast iron thin claw
  • Stable and safe support in any position with one-hand design and swivel feet that adapt to prevent tipping
  • Easily adjust the jack's toe height to any starting position
  • Precise lowering control for delicate operations
  • high quality steel and cast iron
  • German made

Product Specifications

    • BRANDAargo Tool
    • LENGTH INCHES36
    • DEPTH INCHES16
    • COLOR FINISHPowder Coat Charcoal
    • CONSTRUCTIONCast Aluminum and Stainless Steel
    • GALLONS PER MINUTE167 dry lbs - 1334 psi liquid
    • LIMITED WARRANTY YEARS1
    • MANUFACTURERS PART NUMBER901014
    • MAX PRESSURE INCH H20Yes
    • SUBMERSIBLEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!