Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Goulds 1AB2LB1035 Aqua Boost II Booster System - 3 Phase ODP Motor - 208 / 230V - 1 HP - 15 GPM Max

Goulds 1AB2LB1035 Aqua Boost II Booster System - 3 Phase ODP Motor - 208 / 230V - 1 HP - 15 GPM Max

Item #: WBB867709

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $588.00
Product Information
Customer Review
Product Q&A
Accessories
Goulds LB1035 Pump, Booster, 1 HP

A Full Range of Product Features High Head Water Boosting: The LB booster pump provides an economical alternative for small booster sets with flow requirements up to18 GPM and heads up to 190 feet.

APPLICATIONS include R/O systems, chillers and potable water boosting.
  • Casing: Stainless steel construction with NPT threaded, centerline connections, easily accessible vent, prime and drain connections with stainless steel plugs.
  • Engineered Thermoplastic Internal Components: Impellers and motor adapters are high strength and light weight engineered composite.
  • Mechanical Seal: Standard John Crane type 6 seal with carbon ceramic faces, EPR elastomers and stainless steel metal parts.
  • Motors: NEMA standard 48Y and56Y open drip proof enclosures with optional single phase, three phase TEFC configuration.


Documents are in PDF format

Product Specifications

    • BRANDGoulds
    • LENGTH INCHES17-5/8
    • WIDTH INCHES8-1/2
    • HEIGHT INCHES9
    • DISCHARGE CONNECTION SIZE INCHES1
    • INLET CONNECTION INCHES1-1/4
    • HOUSING CONSTRUCTIONStainless Steel
    • SHAFT SEAL CONSTRUCTIONType 6 Seal W/Carbon Ceramic Faces/EPR Elastomers & Stainless Steel Parts
    • IMPELLER MATERIALComposite
    • ROTATIONS PER MINUTE3500
    • PSI85
    • VOLTAGE208-230/460
    • PHASE3 ODP
    • HORSEPOWER1
    • GALLONS PER MINUTE20
    • SERIESLB
    • SUCTION/DRAW HEAD FEET190
    • DISCHARGE CONNECTION TYPENPT
    • INLET CONNECTION TYPENPT
    • TYPEBooster Pump
    • MANUFACTURERS PART NUMBERLB1035

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!