Water Pressure Booster Kits

Water Pressure Booster Kits

Water Pressure Booster Kits Provides Variable Speed Water Pressure For Municipal Water District Or Other Plumbing Applications.

Water Pressure Booster Kits have housing material of cast iron or stainless steel to provide long lasting durability. Kits can boost the pressure of existing well pump/tank systems. As water use increases, booster changes pump speed to maintain pressure. Large supply tanks are eliminated and it results in less wear and tear on pumps and motors. Features include Variable Speed Controller with integral pressure transducer cable, Pump with motor, Pressure Sensor Transducer, Pressure Tank, Pressure Gauge and Tee–Connector for pump, tank, sensor and gauge. HPs range from 1/2 - 3. Phase 1 motor. RPM is 3500.


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE
BRAND HP PHASE RPM HOUSING MATERIAL PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

107.20.120.65:46