Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audible & Visual Safety Signals


(860 Items)
Sub Category
Visual Signal - Flashing & Steady (152)
Remove
Explosion-Proof LED Warning Lights
Remove
Narrow Your Results By:
Our Price
Under $1,218.00 (1)
$1,291.00 - $1,292.00 (4)
Over $1,299.00 (1)





Explosion-Proof LED Warning Lights
Explosion-Proof LED Warning Lights Explosion-Proof LED Warning Lights Are Ideal For Use In Oil Rigs, Mines, Refineries And Chemical Plants.

Explosion-Proof LED Warning Lights are constructed with a powder epoxy finish applied over copper-free aluminum housing and 316 grade stainless steel exposed hardware for long lasting durability. Made with a high-intensity LED array designed to meet needs of industrial users. Configurable to steady burning state or flashing mode. Low in-rush circuitry design provides greater compatibility with factory automation systems. UL listed. Colors are Amber Blue, Green and Red. Voltages are 120-240VAC and 24. Operating currents are 210mA and 380mA. 5 Year Limited Warranty.


Explosion-Proof LED Warning Lights
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
COLOR VOLTAGE OPERATING CURRENT PART # IMAGE MODEL QTY PRICE
Amber120-240VAC210mA27XL-120-240A
WBB171333$1,291.00
Amber24380mA27XL-024A
WBB171299$1,217.00
Blue120-240VAC210mA27XL-120-240B
WBB171334$1,291.00
Green120-240VAC210mA27XL-120-240G
WBB171158$1,291.00
Red24380mA27XL-024R
WBB171332$1,299.00
Red120-240VAC210mA27XL-120-240R
WBB171159$1,291.00
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
(76)