Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audible & Visual Safety Signals


(860 Items)
Sub Category
Visual Signal - Flashing & Steady (152)
Remove
Streamline® Low Profile Light
Remove





Streamline® Low Profile Light
Streamline® Low Profile Light Streamline® Low Profile Lights Are Ideal For Signal Lighting Applications Requiring A Compact Signal With Unparalleled Reliability.

Streamline® Low Profile Lights are constructed with a polycarbonate dome and a polyamide base enclosure with a gasket rated Type 4X for strength and long lasting durability. Steady burning incandescent light allows horizontal and vertical panel mount installation. Mounts easily through any 1.54" (39mm) diameter hole; lock nut secures light firmly in place. Gasket positioned above mounting surface assures water-tight and dust-tight fit. Lamp easily replaced from below mounting surface. Inherent strain relief secures all wiring from rear, for added durability. 6-watt incandescent lamp is included. Double-contact bayonet base (Type S-6) is standard lamp style. Lamp life approximately 1,500 hours when run on AC power. Functions in most PLC applications (including triac outputs). Colors are Amber, Blue, Clear, Green and Red. Voltages are 24 and 120. Operating current is .03. Quantity is 1. Diameter is 3". 5 Year Limited Warranty.


Streamline® Low Profile Light
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
VOLTAGE OPERATING CURRENT COLOR PART # IMAGE MODEL QTY PRICE
240.3BlueLP2-024B
WBB193026$78.95
240.3RedLP2-024R
WBB193042$78.95
240.3ClearLP2-024C
WBB193027$78.95
240.3GreenLP2-024G
WBB193028$78.95
240.3AmberLP2-024A
WBB193013$78.95
1200.3RedLP2-120R
WBB193058$78.95
1200.3ClearLP2-120C
WBB193056$78.95
1200.3AmberLP2-120A
WBB193043$78.95
1200.3GreenLP2-120G
WBB193057$78.95
1200.3BlueLP2-120B
WBB193044$78.95
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
(60)