Refrigeration System Analyzer

Refrigeration System Analyzer

Item #: WBB461237

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 959.99
Product Information
Customer Review
Product Q&A
Yellow Jacket® Refrigeration System Analyzer

The display reads in analog, digital or a combination of both, and monitors two pressures, two live temperatures, subcooling and superheat, and saturation temperatures (liquid and vapor) for nearly 100 refrigerants. Features a full color graphics LCD display with 3/8"H digits and color-coded diagnostics for intuitive, easy reading. Rugged housing includes rubber boot to withstand impacts and resist oils, acids and sunlight.

Product Specifications

    • BRANDYellow Jacket®
    • LENGTH INCHES8-5/16
    • WIDTH INCHES3-5/8
    • HEIGHT INCHES6-11/16
    • BURST PRESSURE (PSI)1,500
    • MAX WORKING PRESSURE PSI700
    • OPERATING TEMPERATURE (F)-100 to 600
    • STYLEAnalog and Digital
    • DESCRIPTIONRefrigeration System Analyzer
    • MANUFACTURER PART NUMBER40815

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!