Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Service Tools, Parts and Accessories


(326 Items)
Sub Category
Refrigerant Manifolds & Gauges (107)
Remove
Yellow Jacket Brute II™ Manifolds
Remove
Narrow Your Results By:
Our Price
Under $6.00 (1)
$6.00 - $7.00 (1)
$180.00 - $181.00 (1)
$219.00 - $220.00 (2)
$258.00 - $259.00 (1)
$297.00 - $298.00 (1)
Over $336.00 (1)





Yellow Jacket Brute II™ Manifolds
Yellow Jacket Brute II™ Manifolds Yellow Jacket® BRUTE II™ 4-valve test and charging manifolds feature a forged aluminum body with full 3/8” bore for fast vacuum and charging. Provides faster flow compared to conventional manifolds. Compact, lightweight aluminum alloy is forged for strength and reliability with 3/8" bores through the body. 4 hose connections enable connection to hi/lo sides, refrigerant tank and recovery unit or vacuum pump for operation without switching hoses. Allows front access for easy recalibration. Proven double “O”-ring piston offers long, reliable service. Exclusive 100-mesh in-line filter located on all flare fittings helps keep out particulate materials. Contoured easy-grip handles offer positive control and are color-coded for easy identification. Sight glass allows clear viewing of refrigerant movement and conditions during operation.


Yellow Jacket Brute II™ Manifolds
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
GAUGE
DESCRIPTION REFRIGERANT SIZE TYPE VACUUM PORT HI/LO CHARGE IMAGE MODEL QTY PRICE
Manifold OnlyR-410A3-1/8" GaugeRed/Blue3/8"1/4"
WBB54432$180.95
Manifold OnlyR-410A3-1/8" GaugeLiquid3/8"1/4"
WBB54433$258.95
Manifold With 60" Plus II™ Compact Ball Valve RYB and 3/8" X 45°R-22, R-404A, R-410A3-1/8" GaugeRed/Blue3/8"1/4"
WBB735722$297.95
Manifold With 60" Plus II™ Compact Ball Valve RYB and 3/8" X 45°R-410A3-1/8" GaugeRed/Blue3/8"1/4"
WBB54434$336.95
Manifold With 60" Plus II™ RYB and 3/8" X 45°R-134a, R-404A, R-407C3-1/8" GaugeRed/Blue3/8"1/4"
WBB735721$219.95
Manifold With 60" Plus II™ RYB and 3/8" X 45°R-12, R-22, R-5023-1/8" GaugeRed/Blue3/8"1/4"
WBB735720$219.95

Add Items To Cart

 May We Suggest
BRUTE II™ 3/8" Piston BRUTE II™ Feed Screw    
BRUTE II™ 3/8" Piston BRUTE II™ Feed Screw    
Yellow Jacket® BRUTE II™ 3/8" Piston Yellow Jacket® BRUTE II™ Feed Screw    
Qty: 
Add to Cart
Qty: 
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
(74)