Freestanding Two Compartment Sinks With Two Drainboards

Freestanding Two Compartment Sinks With Two Drainboards

Freestanding Two Compartment Sinks With Two Drainboards Are Used For Applications Including Maintenance, Food Service, Hospitality, And More.

Freestanding two compartment sinks with two drainboards are made of stainless steel for long lasting durability and corrosion resistance. Sinks allow ergonomic rinsing, cleaning, and overall content maintenance. Units feature deep basin and backsplash for spillage prevention. Includes adjustable metal feet for height versatility and impact resistance. Features fully welded gusset plates for added unit stability. Faucets sold separately. Easy assembly. Stainless steel gauges are 14, 16, and 18. Stainless steel series are 304, 304/430, and T-304. NSF listed. Dimensions vary per model.


GAUGE
  • GAUGE
SERIES
  • SERIES
OVERALL L"
  • OVERALL L"
OVERALL W"
  • OVERALL W"
BRAND
  • BRAND
COMPARE STAINLESS STEEL COMPARTMENT SIZE OVERALL
GAUGE SERIES NSF L" W" D" L" W" BRAND IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.225.47.94:44