Freestanding Two Compartment Sinks Without Drainboards

Freestanding Two Compartment Sinks Without Drainboards

Freestanding Two Compartment Sinks Without Drainboards Are Designed For Heavy Foodservice Use In Commercial And Industrial Kitchens.

Freestanding Two Compartment Sinks Without Drainboards are made with durable stainless steel for long lasting reliability and strength. Heliarc welded construction creates a uniform, rock-solid unit. Sinks include high backsplash. Hemmed exposed edges provide safety. Stainless steel gussets are machine welded to a stainless steel triangular plate. Gusset plates are fully welded directly underneath the sink for support. Legs have 1-inch adjustable, impact resistant plastic feet for stability. Dimensions vary per model.


Customers Who Viewed This Also Viewed

GAUGE
COMPARTMENT L"
COMPARTMENT W"
NSF
COMPARE
COMPARTMENT OVERALL
GAUGE SERIES L" W" D" NSF L" W" BRAND IMAGE MODEL QTY PRICE
WBB199246
WBB199195
WBB199301
WBB199200
WBB199314
WBB199048
WBB199196
WBB199197
WBB199311
WBB199302
WBB199198
WBB199053
WBB199049
WBB199103
WBB199050
WBB199199
WBB199312
WBB199052
WBB199104
WBB199051
WBB199105
WBB199106
WBB568409
WBB568410
WBB199107
WBB198434
WBB198435
WBB568411
WBB198458
WBB198107
WBB198129
WBB198459
WBB198130
WBB198460
WBB198133
WBB198131
WBB198609
WBB198132
WBB198461
WBB568412
WBB198121
WBB568416
WBB198338
WBB198339
WBB198606
WBB198395
WBB198608
WBB198396
WBB198607
WBB569320
WBB198397
WBB569345
WBB198398
WBB568971
WBB568974
WBB569232
WBB199192
WB186566
WBB199201
WBB199223
WBB199101
WBB569183
WB186568
WBB199271
WBB199228
WBB569259
WBB199266
WBB569260
WBB199305
WBB199310
WBB199045
WBB199202
WBB569184
WBB569261
WBB199267
WBB199221
WBB199220
WBB199268
WBB199087
WBB199153
WBB199102
WBB199306
WBB569181
WBB199154
WBB569303
WBB199222
WBB199088
WBB199089
WBB199141
WBB569182
WBB199142
WBB199058
WBB199269
WBB199079
WBB199307
WBB199046
WBB569304
WBB199155
WBB199143
WBB199090
WBB569185
WBB199193
WBB199047
WBB198646
WBB199270
WBB199194
WBB199080
WBB199308
WBB568413
WBB198843
WBB569210
WBB198647
WBB199056
WBB199081
WBB198842
WBB199309
WBB198648
WBB199212
WBB198844
WBB198649
WBB199057
WBB198203
WBB198489