Deluxe Stainless Steel Drainboards

Deluxe Stainless Steel Drainboards

Deluxe Drainboards Are Corrosion Resistant To Withstand Heavy Use.

Made using 16 gauge type 304 stainless steel. Polished to a #4 mill finish. Drainboards provide increased work space that is great for storing dirty or recently cleaned dinnerware. 3"H raised edges on 3 sides help retain contents. Heliarc welded construction creates a uniform, rock-solid unit. Easily attaches to sinks on either Left or Right hand side. Drainboards up to 30" include 2 stainless steel support brackets. 30" or Longer Drainboards include two 16 gauge stainless steel 1-5/8" diameter tubular lets with 1" adjustable bullet feet.


COMPARE
DIMENSIONS
W" D" CONSTRUCTION IMAGE MODEL QTY PRICE
WBB199039
WBB199063
WBB199093
WBB199040
WBB199064
WBB199041
WBB199094
WBB199074
WBB199095
WBB199109
WBB199116
WBB199100
WBB199042
WBB199096
WBB199075
WBB199043
WBB199117
WBB199076
WBB199077
WBB199044
WBB199097
WBB199062
WBB199078
WBB199098
WBB199099
WBB199127
WBB199129
WBB199128