Elkay Sturdibilt Classroom Sinks

Elkay Sturdibilt Classroom Sinks

Elkay Sturdibilt Scullery Sinks Are Used For Educational, Commercial, Industrial and Institutional Applications.

Elkay Sturdibilt Scullery Sinks are constructed of 14 gauge, type 304 stainlees steel for long lasting durability and reliability. Compartments 14" deep. Square corner welded construction. Full length 8" high backsplash with 45° sloped top. 1-1/2" wide sloping top channel rims. Integral drainboard's, sink compartments pitched to drain. Exposed surfaces polished to a satin finish. Sinks supported on 4 stainless steel, 1-5/8" O.D. tubular legs, 16 gauge wall thickness. Adjustable bullet shaped feet. Available with 1, 2 and 3 basins and with Basin Only, Left Shelf. Right Shelf and Double Shelf configurations.


* FREE Shipping on these items

COMPARE
DIMENSIONS
SET FAUCET HOLES MOUNT TYPE BASIN QTY. L" W" H" IMAGE MODEL QTY PRICE
WBB380002
WBB380075
WBB380015
WBB380048
WBB380190
WBB379988
WBB379994
WBB380175
WBB379982
WBB380098
WBB380105
WBB380017
WBB380016
WBB380093*
WBB380092
WBB380095*
WBB380001
WBB380193*
WBB380010
WBB380073
WBB380008
WBB379984
WBB379987
WBB379989
WBB379995
WBB380034
WBB379977*
WBB380043
WBB380164*
WBB379983
WBB380045
WBB379953
WBB380152
WBB380140*
WBB380137*
WBB380119*
WBB380117*
WBB380116
WBB380112
WBB380099
WBB380097
WBB380106
WBB380107
WBB380104
WBB380080*
WBB380091*
WBB380094*
WBB380065
WBB380007
WBB380072
WBB380192*
WBB380074
WBB380194*
WBB380009
WBB380187*
WBB379986
WBB380189*
WBB380033
WBB380039*
WBB379974*
WBB380163*
WBB379976
WBB380162
WBB380160
WBB380041*
WBB380167*
WBB380046
WBB379981*
WBB380047
WBB380165*
WBB380044
WBB380153
WBB380128*
WBB380130*
WBB380141*
WBB380136*
WBB380138*
WBB380139*
WBB380118*