Mobile Hand Sinks

Mobile Hand Sinks

Portable Hand Sink Is Used For Large Outdoor Community Functions When Hand Washing Is Required.

Portable Hand Sink is constructed with 18 gauge Type 304 stainless steel with a #4 finish for maximum corrosion resistance and long lasting durability. Includes two removable 5 gallon fresh water tanks and two removable 7.5 gallon waste water tanks. All tanks and components secured in locking cabinet with recessed handle and cylinder lock. Counter top includes backsplash with built-in soap dispenser and paper towel rack. Powered using GFCI-protected 12 foot L power cord. Includes 120v 2 imp. gallon water heater. City water and drain hookups provided for ease of operation. 2 rigid and 2 locking swivel casters allow easy mobility. CSA approved. NSF listed. UL listed. Fully assembled. Size is 34-3/8 in. W x 25-1/4 in. D x 47-3/4 in. H. Color finish is Stainless. Compartment quantity is 1. Amps are 12. Voltage is 120V.


COMPARE DIMENSIONS
BRAND W" D" H" PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.13.165:24