Sani-lav Standing Foot Pedal Hand Sinks

Sani-lav Standing Foot Pedal Hand Sinks

Sani-Lav Standing Foot Pedal Hand Sinks Are Used For Applications Including Food Service, Hospitality, Medical, And More.

Sani-Lav standing foot pedal hand sinks are made of stainless steel for long lasting durability and dependability. Foot valves allow hands free access and operation without disconnecting mount or plumbing. Electro polished finish provides corrosion and bacterial growth resistance for maintenance ease. Includes large rounded corners for splash and spill resistance. Features sink bowl, pedestal base, single foot pedal valve, swivel gooseneck spout, and more. Compartment quantity is 1. Faucet hole is 1. Flow rate GPM is 2. NSF and ANSI certified. Dimensions vary per model.


COMPARE COMPARTMENT SIZE OVERALL SIZE
COMPARTMENT QTY. FAUCET HOLES FLOW RATE GPM BACKSPLASH H" L" W" D" L" W" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.227.6.156:46