Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
One Compartment Service Sink, 14 Ga., 1 Hole, 12" Basin, 20"L x 15"W Bowl, 1 Hole, Center, A18665-1

Rollover image to zoom in

Click image to enlarge

One Compartment Service Sink, 14 Ga., 1 Hole, 12" Basin, 20"L x 15"W Bowl, 1 Hole, Center, A18665-1

Item #: WBB745630

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,326.00
Product Information
Customer Review
Product Q&A
One Compartment Service Sink, 14 Ga., 1 Hole, 12 Basin, 20L x 15W Bowl, 1 Hole, Center, A18665-1

Seamless welded construction. 14 gauge type 304 stainless steel. Hand-Blended JUST Finish. Drain punch #35 for Just J-35. Unit does not include faucet. JTS-1060 trap standard. Stainless steel wall brackets - 14 ga. Stainless steel wall.

Documents are in PDF format

Product Specifications

    • BACKSPLASH HEIGHT INCHES12
    • BRANDJust Manufacturing
    • COMPARTMENT DEPTH INCHES12
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONService Sink
    • HEIGHT INCHES26-1/4
    • LENGTH INCHES23
    • STAINLESS SERIES304
    • STEEL GAUGE14
    • STYLENo Drainboard
    • WIDTH INCHES18-1/2
    • FAUCET CENTERS INCHES--
    • DRAIN SIZE INCHES3-1/2
    • FAUCET HOLES1
    • INCLUDES--
    • SHAPERectangular
    • COMPARTMENT QUANTITY1
    • COMPARTMENT WIDTH INCHES15
    • MANUFACTURERS PART NUMBERA18665-1
    • ADA COMPLIANTNo
    • LEDGE LOCATIONRear
    • NSF CERTIFIEDYes
    • COMPARTMENT LENGTH INCHES20
    • MOUNTING TYPEWall

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!