Antimicrobial Circular Washfountains

Antimicrobial Circular Washfountains

Antimicrobial Circular Washfountains Are Used For Quick And Efficient Washing For Heavily Soiled Hands And Arms.

Antimicrobial Circular Washfountains Washfountains are foot activated with a spray ring that provides water for all users. Thermostatic mixing valve provides optimum performance. Individual Hand is a 6-Station Unit with 0.5 GPM per user. Available with No Soap, Powdered Soap or Liquid Soap. Flow rate ranges from 0.9 gpm for a 3-user and 3.25 gpm for an 8-user unit. Lead-free certified with an anti-microbial finish the effectively reduces viruses and harmful bacteria. Color is Ash White. FDA approved.


COMPARE
W" BASIN D" H" NO. OF STATIONS STYLE GPM COLOR PRICE IMAGE MODEL QTY


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.196.18.46:26