Bradley Express Lavatory System

Bradley Express Lavatory System

Bradley Express Lavatory Systems Handle Washroom Traffic Quickly And Economically While Providing Each User With Personal Space.

Bradley Express Lavatory Systems provide terreon bowl and sprayhead construction for long lasting durability and low maintenance. The continuous bowl features a contemporary flowing "wave" design, which is repeated in the sprayhead, integrating the components. Lavatories for the system are positioned on 30" centers. The preassembled sprayhead module is equipped with independent aerators, each served by separate infrared sensing module and solenoid valve. Includes sprayhead with infrared control and navigator thermostatic mixing assembly (hot and cold supplies). ADA compliant. Available station quantities are 2 and 3 Stations. Water output is 0.5 Gallons Per Minute. Dimensions vary per model.


COMPARE
HEIGHT" TYPE STATION QTY. GPM IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.128.223:44