Bradley Stainless Steel Classic Washfountains

Bradley Stainless Steel Classic Washfountains

Bradley Stainless Steel Classic Washfountains Utilize Less Water, Energy And Space Than Lavatories Equipped With Conventional Faucets.

Bradley Stainless Steel Classic Washfountains offer unique, space-saving appliances for use in restrooms, foodservice, schools, and other applications. Durable stainless steel washfountain bowls, pedestals and valve sets are completely assembled for long lasting dependability. Only the support column and connections to the valve set and drain require assembly. Operating range is 20-80 PSI. Flow rate controlled by volume control valve. Includes foot control valve, manual mixing valve, and liquid soap dispenser. Available drain types are Centrally Rising Vent W/Supplies From Above and Off-Line Vent W/Supplies From Below. Station quantities are 3, 4, 5, and 8 Stations. Water outputs are 1.25, 2, 3, and 5 Gallons Per Minute. Dimensions vary per model.


COMPARE BASIN OVERALL
STATION QTY. GPM SHAPE ACTIVATION DRAIN TYPE D" H" W" H" IMAGE MODEL QTY PRICE