Bradley Terreon Deep Bowl Washfountain

Bradley Terreon Deep Bowl Washfountain

Bradley Terreon Deep Bowl Washfountains Feature A Non-Sectional Sprayhead Controlled By An Infrared Sensor-Actuated Solenoid Valve.

Bradley Terreon Deep Bowl Washfountains use less water, energy and space than lavatories equipped with conventional faucets for long lasting use. Features durable terreon construction for use in restrooms, foodservice, schools, and other applications. Operating range is 20-80 PSI. Includes adaptive infrared activation, thermostatic mixing valve, and liquid soap dispenser. ADA compliant. Available drain types are Centrally Rising Vent W/Supplies From Above and Off-Line Vent W/Supplies From Below. Station quantities are 3, 4, and 8 Stations. Water outputs are 1.25, 2.5, and 4.5 Gallons Per Minute. Dimensions vary per model.


COMPARE
HEIGHT" WIDTH" STATION QTY. SHAPE GPM IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.190.237:46