Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Steam / Water Heating


(176 Items)
Sub Category
Thermostatic Radiator Valves (23)
Remove
Valve Bodies
Remove
Narrow Your Results By:
Our Price
Under $33.00 (3)
$35.00 - $36.00 (3)
$46.00 - $47.00 (1)
$49.00 - $50.00 (1)
$52.00 - $53.00 (3)
$62.00 - $63.00 (1)
Over $89.00 (3)





Valve Bodies
Valve Bodies Thermostatic radiator valves are ideal for use on hot water one-pipe & two-pipe low pressure steam systems. Helps regulate flow of hot water or steam through free-standing radiators, baseboards or convectors in hot water and two-pipe low pressure steam systems. Valves are fitted with packing gland assembly that allows replacement while system is in operation. Packing gland is fitted with a grease cup to ensure the o-ring packing is lubricated for life. Sturdy EPDM rubber valve disc provides a positive seal against the valve seat at differential pressures of up to 20 PSI in Hydronic hot water heating systems. Includes plastic cap to protect valve pushpin and to provide manual control of valve during installation. Conforms to ASHRAE/ANSI standard 102-1983.


Valve Bodies
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
SEAT BODY MAXIMUM
ITEM DESCRIPTION PORT SIZE DIFFERENTIAL RATING DESIGN PRESSURE TEMPERATURE IMAGE MODEL QTY PRICE
Radiator or baseboard valve body - 1 1/4" angle for 2-pipe steam1-1/4" NPT15 PSIG145 PSIG250 ºF
WBB57410$89.95
Radiator or baseboard valve body - 1 1/4" side mount, angle for 2-pipe steam 1-1/4" NPT15 PSIG145 PSIG250 ºF
WBB57399$89.95
Radiator or baseboard valve body - 1 1/4" straight for 2-pipe steam1-1/4" NPT15 PSIG145 PSIG250 ºF
WBB57403$89.95
Radiator or baseboard valve body - 1" angle for 2-pipe steam1" NPT15 PSIG145 PSIG250 ºF
WBB57409$52.95
Radiator or baseboard valve body - 1" side mount, angle for 2-pipe steam1" NPT15 PSIG145 PSIG250 ºF
WBB57408$52.95
Radiator or baseboard valve body - 1" straight for 2-pipe steam1" NPT15 PSIG145 PSIG250 ºF
WBB57402$52.95
Radiator or baseboard valve body - 1/2" angle for 2-pipe steam1/2" NPT15 PSIG145 PSIG250 ºF
WBB57404$32.95
Radiator or baseboard valve body - 1/2" straight for 2-pipe steam1/2" NPT15 PSIG145 PSIG250 ºF
WBB57400$32.95
Radiator or baseboard valve body - 3/4" angle for 2-pipe steam3/4" NPT15 PSIG145 PSIG250 ºF
WBB57405$35.95
Radiator or baseboard valve body - 3/4" side mount, angle for 2-pipe steam3/4" NPT15 PSIG145 PSIG250 ºF
WBB57407$35.95
Radiator or baseboard valve body - 3/4" straight for 2-pipe steam3/4" NPT15 PSIG145 PSIG250 ºF
WBB57401$35.95
Radiator or baseboard valve body - 1/2" side mount, angle for 2-pipe steam1/2" NPT15 PSIG145 PSIG250 ºF
WBB57406$32.95
Radiator or baseboard valve body - 1/2" solder/union straight for 2-pipe steam1/2" Solder Union15 PSIG145 PSIG250 ºF
WBB57411$46.95
Radiator or baseboard valve body - 3/4" solder/union straight for 2-pipe steam3/4" Solder Union15 PSIG145 PSIG250 ºF
WBB57412$49.95
Radiator valve body - 1/8" for 1-pipe steam1/8" NPT15 PSIG145 PSIG250 ºF
WBB57413$62.95
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
(68)