TOTO® Two Piece Toilets Are Ideal For Residential, Commercial, Industrial Or Institutional Applications.
TOTO® Toilets are solidly manufactured for long lasting durability and dependability. Sturdy molded Vitreous China tank and elongated bowl design. Tank has insulated lining, bolt down tank lid and chrome plated trip lever. Economical, low consumption 1.28 and 1.60 GPF siphon jet flushing action. Models come in a variety of attractive finishes, including Bone, Colonial White, Cotton, Ebony and Sedona Beige. Cotton finish also available with SanaGloss glaze that prevents debris, mold and bacteria from sticking to porous, ceramic surfaces. Come in 17-7/8, 19-1/8, 19-1/2, 20-5/8 and 21-1/4 inch widths, 26-1/8, 26-3/8, 28, 28-1/8, 28-1/2 and 28-7/8 inch depths and 28-1/2, 28-3/8, 31-5/8 and 32-1/2 inch heights. Seats not included.
TOTO® Two Piece Toilets Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.