Zurn® Toilets

Zurn® Toilets

ZURN Toilets Use Less Water than Other Industry Standard Toilets.

These toilets are constructed of vitreous china, which is an incredibly hard, non-porous material. Choose from a variety of styles.High Performance Toilets feature EcoFlush Technology to save water. High Efficiency Toilets are designed to reduce potable water usage by over 30%. Floor and Wall Mounted Low Consumption Toilet Sytems are designed to perform to industry standards with as little as 1.28 gallons per flush. Each unit includes a Zurn fixture and Zurn sensor operated flush valve. Dual Flush Toilet uses only 1.0 to 1.6 gallons per flush.


GPF
  • GPF
ADA
  • ADA
COMPARE
GPF SHAPE W" D" RIM H" ROUGH" ADA MOUNT IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.41.91:62