Brasscraft Adjustable Height, Anti-Siphon Toilet Tank Fill Valve - Pkg Qty 24

Brasscraft Adjustable Height, Anti-Siphon Toilet Tank Fill Valve - Pkg Qty 24

Item #: WBB580814

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$12.00 each

Sold in packages of 24

Price: $288.00
Product Information
Customer Review
Product Q&A
The BrassCraft fill valve adjusts from 9" to 14" Height. Features Patented 1/4-Turn Height Adjustment. Includes Metal "S" Clip, Plastic Refill Tube, Plastic Lock Nut, Plastic Fill Valve Connector Nut, Rubber Cone Washer and Rubber Shank Washer. Toilet tank fill valve installation just got a whole lot easier. With a simple 1/4 turn, the new fill valve adjusts from 9" to 14" to fit most toilet tanks.Unlike most competitive units that must be removed from the tank to adjust, the BrassCraft fill valve can be raised or lowered while installed in the tank.

Product Specifications

    • LENGTH INCHES18-3/4
    • WIDTH INCHES12-3/4
    • HEIGHT INCHESAdjustable 9 to 14
    • TYPEReplaces Most Old Style Fill Valves Floats

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed