Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wal-Rich® 1354200 Fitall Plastic Tank Cover - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

Wal-Rich® 1354200 Fitall Plastic Tank Cover - Pkg Qty 6

Item #: WBB1370129

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$13.75 each

Sold in packages of 6

Price: $82.50
Product Information
Customer Review
Product Q&A
Wal-Rich® 1354200 Fitall Plastic Tank Cover

White high impact plastic

Product Specifications

    • LENGTH INCHES8-21/32
    • WIDTH INCHES22-25/32
    • COLOR FINISHWhite
    • BRANDWal Rich
    • CONSTRUCTIONHigh Impact Plastic
    • DESCRIPTIONFitall Plastic Tank Cover
    • MANUFACTURERS PART NUMBER1354200

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.197.132.255:23