T316 Stainless Steel Spring Check Valve Clamps

T316 Stainless Steel Spring Check Valve Clamps

T316 Stainless Steel Spring Check Valve Clamps Are Used For High Pressure Applications.

T316 Stainless Steel Spring Check Valve Clamps are made of heavy duty stainless steel for long lasting durability. Valve Clamps feature Standard Clamp or Weld and 1-3 or 3-5 PSI Valve Clamp types available are EPDM and Vinton Valve Clamp sizes available are 1/2", 3/4", 1", 1-1/2", 2", 2-1/2", 3" and 4"


SIZE
  • SIZE
TYPE
  • TYPE
STYLE
  • STYLE
COMPARE
SIZE TYPE STYLE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.13.165:66