Pressure Reducing Valve

Pressure Reducing Valve

Honeywell Pressure Reducing Valves Are Used For Applications Requiring Sensitive And Accurate Waterflow Regulation.

Suitable for potable water service and most irrigation applications. Easy DialSet® Adjustment means no gauge is required. Non-corroding unitized cartridge contains all working parts and is easily replaceable. Bronze body with stainless steel and engineered thermoplastic internal parts. High pressure (400 psi) inlet rating is the highest in the industry. Flexibility with installation and application due to internally threaded Female NPT inlet and outlet and external threading that allows use with union assemblies. Built-in strainer and thermal bypass allows noise-free operation. On DS05 Models the dial is calibrated in 10 psi increments to allow quick and accurate adjustment of outlet pressure. DS06 Models are gauge tapped and include1/4" NPT gauges.


COMPARE
PIPE SIZE" CONNECTION TYPE PSI RANGE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.156.54.104:62