Zurn Encased Ground Hydrants With Hose Storage

Zurn Encased Ground Hydrants With Hose Storage

Zurn® Encased Ground Hydrants With Hose Storage Are Used For Secure Commercial, Municipal Or Industrial Water Access And Control Applications.

Zurn® Encased Ground Hydrants With Hose Storage are made of solid Galvanized Steel casings with all-bronze interior parts for long lasting durability and dependability. Non-freeze units for flush with grade or finished (non-traffic) floor installation. Built in hose storage compartment for easily accessible applications. Complete with bronze seat and replaceable seat washer and non-turning operating rod with free-floating compression closure valve. Heavy duty Dura-Coated Cast Iron or Polished Bronze finished box and hinged scoriated cover with operating key lock and WATER cast on cover. Equipped with a tapped 1/4 inch drain port in valve housing. 12-1/2 inch width units available with 3/4 and 1 inch connection sizes for 2 to 10 foot bury depths.


CONNECTION SIZE"
  • CONNECTION SIZE"
COMPARE MANUFACTURERS
CONNECTION SIZE" DEPTH OF BURY' FACE FINISH PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.22.240.119:60