Zurn Encased Heavy Duty Ground Hydrants

Zurn Encased Heavy Duty Ground Hydrants

Zurn® Encased Heavy Duty Ground Hydrants Are Used For Secure Commercial, Municipal Or Industrial Water Access And Control Applications.

Zurn® Encased Heavy Duty Ground Hydrants are made of solid Cast Iron or Galvanized Steel casings with all-bronze interior parts for long lasting durability and dependability. Non-freeze units for flush with grade or finished (non-traffic) floor installation. Complete with bronze seat and replaceable seat washer and non-turning operating rod with free-floating compression closure valve. Heavy duty Cast Iron or Nickel Bronze finished box and hinged scoriated cover with operating key lock and WATER cast on cover. Equipped with a tapped 1/4 inch drain port in valve housing. Some units feature Vacuum Breaker. Available in 8 and 10 inch widths and 3/4 and 1 inch connection sizes for 2, 3, 4, 5 and 6 foot bury depths.


TYPE
  • TYPE
CONNECTION SIZE"
  • CONNECTION SIZE"
DEPTH OF BURY'
  • DEPTH OF BURY'
CONSTRUCTION
  • CONSTRUCTION
COMPARE
TYPE CONNECTION SIZE" DEPTH OF BURY' FACE FINISH CONSTRUCTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.82.57.154:66