Zurn Encased Vari-Temp Hot & Cold Comnination Wall Hydrants

Zurn Encased Vari-Temp Hot & Cold Comnination Wall Hydrants

Zurn® Encased Vari-Temp Hot And Cold Combination Wall Hydrants Are Used For Secure Commercial, Municipal Or Industrial Water Access And Control Applications.

Zurn® Encased Vari-Temp Hot And Cold Combination Wall Hydrants are made of solid bronze casings and interior parts for long lasting durability and dependability. Flush installation, hot and cold water, non-freeze, encased wall hydrants are complete with non-turning operating rods, free-floating compression closure valves and replaceable bronze seat and seat washer. Nickel Bronze or Polished Bronze box and hinged cover with operating key lock and WATER cast on cover. Wide selection of 3/4 inch connection size, Female I.P.S. connection type units available for 6 to 20 inch wall thicknesses. 1 inch connection size, Male I.P.S.connection type unit available for 6 inch wall thickness.


SIZE"
  • SIZE"
TYPE
  • TYPE
COMPARE CONNECTION MANUFACTURERS
SIZE" TYPE WALL THICKNESS" FACE FINISH PART # IMAGE MODEL QTY PRICE