Zurn Encased Wall Hydrants

Zurn Encased Wall Hydrants

Zurn® Encased Wall Hydrants Are Used For Secure Commercial, Municipal Or Industrial Water Access And Control Applications.

Zurn® Encased Wall Hydrants are made of solid Bronze or Copper casings with all-bronze interior parts for long lasting durability and dependability. Flush installation, encased Ecolotrol, anti-siphon automatic draining wall units are complete with non-freeze type integral backflow preventer, non-turning operating rod with free-floating compression closure valve, replaceable bronze seat and seat washer and Nickel Bronze or Stainless Steel box and hinged cover with operating key lock and WATER cast on cover. Some units feature 1/2 turn ceramic disk cartridge. Available in 3/4 and 1 inch connection size, Male I.P.S., Female I.P.S. and Male I.P.S. or Female Solder connection types for 6 to 26 inch wall thicknesses.


SIZE"
  • SIZE"
TYPE
  • TYPE
ANTI-SIPHON
  • ANTI-SIPHON
COMPARE CONNECTION MANUFACTURERS
SIZE" TYPE WALL THICKNESS" ANTI-SIPHON FROST RESISTANT AUTO DRAINING PART # IMAGE MODEL QTY PRICE