Zurn Exposed Wall Hydrants

Zurn Exposed Wall Hydrants

Zurn® Exposed Wall Hydrants Are Used For Commercial, Municipal Or Industrial Water Access And Control Applications.

Zurn® Exposed Wall Hydrants are made of solid Bronze or Copper casings with all-bronze interior parts for long lasting durability and dependability. Frost-resistant units have non-turning operating rod with free-floating compression closure valve, replaceable bronze seat and seat washer and are available with Automatic Draining and Anti-Siphon features or 1/2 turn ceramic disk cartridge. Available in 3/4 and 1 inch connection size, Male I.P.S., Female I.P.S. and Male I.P.S. or Female Solder connection types for 4 to 30 inch wall thicknesses.


SIZE"
  • SIZE"
TYPE
  • TYPE
ANTI-SIPHON
  • ANTI-SIPHON
AUTO DRAINING
  • AUTO DRAINING
COMPARE CONNECTION MANUFACTURERS
SIZE" TYPE WALL THICKNESS" ANTI-SIPHON FROST RESISTANT AUTO DRAINING PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.178.153:66