Fire Rated Washing Machine Outlet Box

Fire Rated Washing Machine Outlet Box

Fire Rated Washing Machine Outlet Boxes Allow For The Mounting Of Supply Lines From Top Or Bottom On The Left Or Right Side For A Variety Of Plumbing Applications.

Fire Rated Washing Machine Outlet Boxes can be used in applications requiring supply valves and waste drain recessed into a fire-rated wall for long lasting reliability. Ball valves are constructed with durable brass in configurations with and without water hammer arrestors listed to ASSE 1010. 2" drain opening fits PVC or ABS Schedule 40 DWV pipe. Boxes include adjustable metal mounting brackets on top and bottom of unit for support in stud walls and an easy to remove test cap. Box made of Bulk Molding Compound with UL-classified in tumescent pads and UL-classified insulating material. Warnock Hersey certified, for 1-hour and 2-hour fire-rated walls. Available construction materials are ASTM F1807, ASTM F1960, Copper, and CPVC. Valve types are 1/4 Turn and Single Lever. Dimensions vary per model.


VALVE TYPE
  • VALVE TYPE
CONSTRUCTION
  • CONSTRUCTION
COMPARE DIMENSIONS INCLUDES
VALVE TYPE W" D" H" CONSTRUCTION WATER HAMMER IMAGE MODEL QTY PRICE