Ice Maker Outlet Boxes

Ice Maker Outlet Boxes

Ice Maker Outlet Boxes Provide A Quick, Safe Water Supply And Shut-Off For Refrigerator Icemakers And Water Dispensers.

Ice Maker Outlet Boxes are made of high impact polystyrene and galvanized steel for long lasting durability and valve protection. Brass ball valves available in configurations with and without water hammer arrestors, which provide water pressure shock arrestors required for installation on supply lines to quick closing valves. Metal mounting brackets provide support in wall. Fire-Rated Boxes are Warnock Hersey certified, for 1-hour and 2-hour fire-rated walls. Flexible valve/drain arrangement capabilities available with some models for versatility. Available plumbing box styles include Box w/Nails, Low Lead Ice Maker Box w/ 6' SS Hose, Round Ice Maker Box, and Standard Square Ice Maker Box. Construction materials are ASTM F1807, ASTM F1960, Copper, and CPVC. Valve types are 1/4 Turn, Boiler Drain, and Single Lever. Dimensions vary per model.


COMPARE FIRE LOW LEAD MANUFACTURERS PKG
VALVE TYPE STYLE RATED COMPLIANT CONSTRUCTION PART NUMBER QTY IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.168.243:60