Washing Machine Outlet Boxes

Washing Machine Outlet Boxes

Washing Machine Outlet Boxes Can Be Used In Applications Which Require Supply Valves And Waste Drain Recessed Into The Wall.

Washing Machine Outlet Boxes are durably constructed for long lasting use and dependability in commercial and residential plumbing applications. Snap-on faceplate frame accommodates up to 1" drywall. Features support brackets for easy mounting and top or bottom valve mount. Optional water hammer arrestor provides water pressure shock arrestors required for installation on supply lines to quick closing valves. 2 X 4 Washing Machine Box comes with two support brackets, one condensate line connector, one red valve clip, one blue valve clip, one drain plug, and two valves installed or uninstalled. Direct stud mount capability, mount for condensate line, and knockout drain caps available with some models. Available construction materials are ASTM F1807, ASTM F1960, ASTM F2080, Compression, Copper, and CPVC. Valve types are 1/4 Turn, Boiler Drain, and Single Lever. Dimensions vary per model.


VALVE TYPE
  • VALVE TYPE
COMPARE DIMENSIONS MANUFACTURER'S INCLUDES
VALVE TYPE CONSTRUCTION W" D" H" PKG QTY PART NUMBER WATER HAMME IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.102.92:62