Lawler Emergency Shower & Eyewash Valves

Lawler Emergency Shower & Eyewash Valves

Lawler Emergency Shower And Eyewash Valves Are Used For Providing Tempered Water To Emergency Eyewashes.

Lawler Emergency Shower And Eyewash Valves are made of solid brass with rough bronze or chrome finishes for long lasting durability and dependability. Tempered water promotes safe and effective usage of an eyewash in an emergency situation. Contain a by-pass in order to provide cold water in the event of a thermostatic failure. Feature patented thermostatic elements, positive hot water shut-off and integral cold water bypass. Meet ANSI Z358.1-2004 voluntary standards. Available in 60 gpm @ 30 psi unit that is sufficient for a single eyewash or several drench showers or 7 gpm @30 psi units sufficient for a single eyewash and offered with choice of Rough Bronze or Rough Chrome finish.


COMPARE CONNECTION
PART NUMBER GPM @30 PSI INLET OUTLET COLOR FINISH IMAGE MODEL QTY PRICE