Lawler High-Low Mixing Valves

Lawler High-Low Mixing Valves

Lawler High-Low Mixing Valves Are Used For Group Showers, Schools, Hospitals, Hotels, Prisons, Nursing Homes And Other Institutional Or Commercial Applications.

Lawler High-Low Mixing Valves are made of solid brass with rough bronze finish for long lasting durability and dependability. Provide tempered water over a wide range of flows in a single valve unit. From 1 to 200 gallons per minute @ 45 psi (1/2 gpm when properly installed in a recirculated system). Protection from scalding upon failure of the thermostat, shut-off of hot water or shut-off of cold water. One piece, single body valve contains a liquid filled thermostat, a stainless steel piston and liner and is ASSE 1017 and CSA B125.3 approved. Single valve is easier to install, easier to maintain and more cost efficient than multi-valve systems. Available in 50, 80, 150 or 200 maximum gpm units.


COMPARE CONNECTION
PART NUMBER GPM @45 PSI INLET OUTLET IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.156.93.60:21